- 12 ft Single Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 12 foot aluminum single ladder has a load capacity of 300 pounds, rated ANSI Type IA. This ladder features full I-beam construction, D-shaped rungs, mar-resistant rail end caps, and swivel safety shoes. The Louisville AE2112 straight ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Our most popular aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails. Designed for a 300 lb workload when set at the proper working angle.
features
- QuickLatch™ equipped runglock
- Swivel safety shoes
- D shaped or round rungs: tempered aluminum rungs are hydraulically double crimped to side rails and fully serrated for a slip-resistant surface
- available in both D-rung and round-rung models
| Base Section Width | 17 13/16 in |
| Capacity Wt. [Nom] | 300 lbs |
| Length | 12 ft |
| Material | Aluminum |
| Reach Height | 15’ |
| Capacity | 300 lbs |
| Step/Rung Shape | D-Rung |
| Capacity Wt. [Max] | 300 lbs |
| Overall Length [Max] | 12 ft |
| Size | 12 ft |
| Step Type | D Rung |
| Fly Section Width | 15 5/16 in |
| Bottom Width | 17 13/16 in |
| No. of Sections | 1 |
| Length [Max] | 12 ft |
| Length [Min] | 12 ft |
| Approximate Cubes | 5.57 |
| Type | Single |
| Step Depth | 3 in |
| Safety Class | IA |
| Step Size | 3 in |
| Color | Silver |
| Overall Length | 12 ft |
| Weight | 22.0 LB |
| EAN or UPC | 728865014900 |

