- 16 ft Extension Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 16 foot aluminum industrial extension ladder has a 300 pound load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made This ladder also includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder also features outside slide guides, D-shaped rungs fully serrated for a slip resistant surface, mar-resistant rail end caps, full I-beam for a more stable connection and to prevent twisting, and swivel safety shoes to be used as tread down or in spike position. The Louisville AE2216 aluminum extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Contractors
- Industrial
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped Rungs
- Full I-Beam Mar-Resistant Rail End Caps
- Outside Slide Guides
- Swivel Safety Shoes
- Patented Quicklatch Runglock System
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Height (Max) Text | 13 ft |
| Width [Min] | 15.5625 in |
| Reach Height | 15’ 11” |
| No. of Sections | 2 |
| Type | Extension |
| Step Depth | 3 in |
| Safety Class | IA |
| Overall Length | 16 ft |
| Extended Length | 13 ft |
| Base Section Width | 17 13/16 in |
| Overall Length [Max] | 16 ft |
| Step/Rung Shape | D-Rung |
| Material | Aluminum |
| Overall Length [Min] | 8 ft |
| Width [Max] | 17.8125 in |
| Step Size | N/A |
| Capacity | 300 lbs |
| Capacity Wt. [Max] | 300 lbs |
| Fly Section Width | 15 5/16 in |
| Color | Silver |
| Capacity Wt. [Nom] | 300 lbs |
| Bottom Width | 17 13/16 in |
| Size | 16 ft |
| Approximate Cubes | 6.38 |
| Weight | 30.0 LB |
| EAN or UPC | 728865015099 |

