- 24 ft Extension Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 24 foot aluminum industrial extension ladder has a 300 pound load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made This ladder also includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder also features outside slide guides, D-shaped rungs fully serrated for a slip resistant surface, mar-resistant rail end caps, full I-beam for a more stable connection and to prevent twisting, and swivel safety shoes to be used as tread down or in spike position. The Louisville AE2224 aluminum extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Contractors
- Industrial
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped Rungs
- Full I-Beam Mar-Resistant Rail End Caps
- Outside Slide Guides
- Swivel Safety Shoes
- Patented Quicklatch Runglock System
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Width [Max] | 17.8125 in |
| No. of Sections | 2 |
| Step Size | N/A |
| Step/Rung Shape | D-Rung |
| Capacity Wt. [Max] | 300 lbs |
| Material | Aluminum |
| Safety Class | IA |
| Width [Min] | 15.5625 in |
| Approximate Cubes | 9.41 |
| Overall Length | 24 ft |
| Capacity Wt. [Nom] | 300 lbs |
| Step Depth | 3 in |
| Base Section Width | 17 13/16 in |
| Overall Length [Min] | 12 ft |
| Extended Length | 21 ft |
| Size | 24 ft |
| Capacity | 300 lbs |
| Overall Length [Max] | 24 ft |
| Bottom Width | 17.8125 in |
| Height (Max) Text | 21 ft |
| Fly Section Width | 15 5/16 in |
| Type | Extension |
| Color | Silver |
| Reach Height | 23’ 8” |
| Weight | 44.0 LB |
| EAN or UPC | 728865015143 |

