- 28 ft Extension Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 28 foot aluminum industrial extension ladder has a 300 pound load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made This ladder also includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder also features outside slide guides, D-shaped rungs fully serrated for a slip resistant surface, mar-resistant rail end caps, full I-beam for a more stable connection and to prevent twisting, and swivel safety shoes to be used as tread down or in spike position. The Louisville AE2228 aluminum extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Contractors
- Industrial
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped Rungs
- Full I-Beam Mar-Resistant Rail End Caps
- Outside Slide Guides
- Swivel Safety Shoes
- Patented Quicklatch Runglock System
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Type | Extension |
| Height (Max) Text | 25 ft |
| Step/Rung Shape | D-Rung |
| Capacity Wt. [Max] | 300 lbs |
| Reach Height | 27’ 7” |
| Bottom Width | 18 in |
| Capacity Wt. [Nom] | 300 lbs |
| Safety Class | IA |
| Material | Aluminum |
| Capacity | 300 lbs |
| Base Section Width | 18 in |
| Size | 28 ft |
| Step Depth | 3 in |
| No. of Sections | 2 |
| Width [Min] | 15.375 in |
| Approximate Cubes | 10.92 |
| Fly Section Width | 15 7/8 in |
| Overall Length | 28 ft |
| Width [Max] | 18 in |
| Overall Length [Min] | 14 ft |
| Color | Silver |
| Overall Length [Max] | 28 ft |
| Step Size | N/A |
| Extended Length | 25 ft |
| Weight | 56.0 LB |
| EAN or UPC | 728865015198 |

