- 16 ft Extension Ladder
- Aluminum
- 250 lbs Capacity
- Safety Class I
description
- This Louisville 16 foot aluminum extension ladder has a 250 pound load capacity, rated ANSI Type I. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder also features outside slide guides, D-shape rungs fully serrated for a slip resistant surface, mar resistant rail end caps, modified I-beam for a more stable connection and to prevent twisting, and swivel safety shoes to be used as tread down or in spike position. The Louisville AE3216 aluminum extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Heavy-duty industrial
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped Rungs
- Mar-Resistant Rail End Caps
- Modified I-Beam
- Swivel Safety Shoes
- Patented Quicklatch Runglock System
- Rope And Pulley Included
compliances
- 0
caution
- Do not connect regulator to bottled gas
| Type | Extension |
| Width [Max] | 17 1/2 in |
| Safety Class | I |
| Extended Length | 13 ft |
| Capacity | 250 lbs |
| Capacity Wt. [Max] | 250 lbs |
| Base Section Width | 17 1/2 in |
| Reach Height | 15’ 11” |
| Overall Length [Min] | 8 ft |
| Bottom Width | 17.5 in |
| Approximate Cubes | 5.96 |
| Fly Section Width | 16 3/16 in |
| Height (Max) Text | 13 ft |
| Step/Rung Shape | D-Rung |
| Step Depth | 3 in |
| No. of Sections | 2 |
| Step Size | N/A |
| Overall Length [Max] | 16 ft |
| Size | 16 ft |
| Width [Min] | 15 1/4 in |
| Material | Aluminum |
| Color | Silver |
| Overall Length | 16 ft |
| Capacity Wt. [Nom] | 250 lbs |
| Weight | 27.0 LB |
| EAN or UPC | 728865015860 |

