- 24 ft Extension Ladder
- Aluminum
- 250 lbs Capacity
- Safety Class I
description
- This Louisville 24 foot aluminum extension ladder has a 250 pound load capacity, rated ANSI Type I. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder also includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder also features outside slide guides, D-shape rungs fully serrated for a slip resistant surface, mar resistant rail end caps, rope and pulley, modified I-beam for a more stable connection and to prevent twisting, and swivel safety shoes to be used as tread down or in spike position. The Louisville AE3224 aluminum extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Heavy-duty industrial
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped Rungs
- Mar-Resistant Rail End Caps
- Modified I-Beam
- Swivel Safety Shoes
- Patented Quicklatch Runglock System
- Rope And Pulley Included
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Capacity | 250 lbs |
| Width [Min] | 15 1/4 in |
| Material | Aluminum |
| Size | 24 ft |
| Overall Length | 24 ft |
| Width [Max] | 17 1/2 in |
| Safety Class | I |
| Height (Max) Text | 21 ft |
| Reach Height | 23’ 8” |
| Color | Silver |
| Bottom Width | 17.5 in |
| Step Size | N/A |
| Approximate Cubes | 8.8 |
| Type | Extension |
| Capacity Wt. [Max] | 250 lbs |
| Weight | 38.0 LB |
| EAN or UPC | 728865015914 |

