- 28 ft Extension Ladder
- Aluminum
- 250 lbs Capacity
- Safety Class I
description
- This Louisville 28 foot aluminum extension ladder has a 250 pound load capacity, rated ANSI Type I. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder also features outside slide guides, D-shape rungs fully serrated for a slip resistant surface, mar resistant rail end caps, rope and pulley, modified I-beam for a more stable connection and to prevent twisting, and swivel safety shoes to be used as tread down or in spike position. The Louisville AE3228 aluminum extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Heavy-duty industrial
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- D-Shaped Rungs
- Mar-Resistant Rail End Caps
- Modified I-Beam
- Swivel Safety Shoes
- Patented Quicklatch Runglock System
- Rope And Pulley Included
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Step/Rung Shape | D-Rung |
| Base Section Width | 17 1/2 in |
| Overall Length [Max] | 28 ft |
| Step Depth | 3 in |
| Extended Length | 25 ft |
| Capacity | 250 lbs |
| Height (Max) Text | 25 ft |
| Step Size | N/A |
| Overall Length [Min] | 14 ft |
| Width [Min] | 15 1/4 in |
| Capacity Wt. [Nom] | 250 lbs |
| Overall Length | 28 ft |
| Capacity Wt. [Max] | 250 lbs |
| Type | Extension |
| Bottom Width | 17 1/2 in |
| Safety Class | I |
| Width [Max] | 17 1/2 in |
| Color | Silver |
| Size | 28 ft |
| Material | Aluminum |
| Approximate Cubes | 10.23 |
| Fly Section Width | 16 3/16 in |
| No. of Sections | 2 |
| Reach Height | 27’ 7” |
| Weight | 53.0 LB |
| EAN or UPC | 728865015938 |

