- 6 ft Platform Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 6 foot aluminum mobile platform ladder has a 300 lb load capacity, rated ANSI Type IA. It has a bodyweight activated caster technology system that allows it to be mobile and easy to use. This ladder features a slip-resistant platform with a top rail guard and handrails, heavy-duty gusset bracing, angled aluminum slip-resistant rubber feet, and double-rivet step construction. The Louisville AP5006 mobile platform step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Innovative engineering enhances the valuable features of the AP5000 Stockmaster™ Platform step ladder. More mobile and easy-to-use. Designed for stocking and material handling applications.
features
- Bodyweight activated caster technology (patent pending): the AP5000 series features four swivel casters, mounted on a front cam mechanism and rear springs, make the AP5000 easy-to-use in material handling applications
- simply press the front pedal to lif
- Heavy gusset bracing: two pair of steel gussets under bottom step for extra support
- heavy-duty steel gusets on each angle back brace
- Slip-resistant platform: locks ladder when open
- large platform is 16" x 20" and is serrated for slip resistance 102075978
- 3
- Top rail guard: aluminum cross brace serves as a railing for working from the platform"
- Handrails: (6', 8', 10' models) with crimped markings for gripping
- Fully rotational spring loaded back casters retract when user steps on ladder
- Storage: folds easily for storage and transport
| Capacity Wt. [Max] | 300 lbs |
| Height (Max) Text | 6 ft |
| Platform Width | 15.9 in |
| Material | Aluminum |
| Platform Size | 15.9" x 20.25" |
| Safety Class | IA |
| Step Size | 3 in |
| Platform Length | 20.25 in |
| Size | 6 ft |
| Platform Height | 5’ 8” |
| Bottom Width | 27 1/4” |
| Capacity | 300 lbs |
| Type | Platform |
| Caster Dia. | 4 in |
| Approximate Cubes | 23.5 |
| Step Type | Flat Step |
| Color | Silver |
| Approximate Spread | 55 7/8” |
| Reach Height | 12’ 3” |
| Weight | 56.001 LB |
| EAN or UPC | 728865069870 |

