- 8 ft Aluminum Step Ladder
features
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102089516
- 4
- Slip-resistant rubber feet"
- Heavy gusset bracing
- Reinforcement plates
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Overall Length | 8 ft |
| Approximate Cubes | 10.26 |
| Step Size | 3 in |
| Bottom Width | 25.75 in |
| Capacity Wt. [Max] | 300 lbs |
| Type | Step |
| Size | 8 ft |
| Step/Rung Shape | Flat |
| Safety Class | IA |
| Step Depth | 3 in |
| Approximate Spread | 54 in |
| Material | Aluminum |
| Color | Silver |
| Width [Max] | 25.75 in |
| Weight | 24.0 LB |
| EAN or UPC | 728865018434 |

