- 4 ft Step Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 4 foot aluminum step ladder has a load capacity of 300lb, rated ANSI Type IA. This ladder is equipped with the innovative ProTop with a magnet and multiple tool slots, molded pail shelf, angled aluminum slip-resistant rubber feet, steel gusset bracing, and center-pull spreader braces. This ladder is ideal for painting. The Louisville AS3004 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Heavy-duty, 300 lb rated industrial step ladder. Ideal ladder for painters and light/general industrial users.
features
- Multifunctional ProTop With Multiple Tool Slots
- Molded Pail Shelf
- Center-Pull Spreader Braces
- Heavy-Duty Gusset Bracing
- Angled Aluminum Slip-Resistant Rubber Feet
compliances
- 0
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Step Size | 3 in |
| Bottom Width | 18 1/2” |
| Approximate Cubes | 3.31 |
| Color | Silver |
| Type | Step |
| Material | Aluminum |
| Capacity Wt. [Max] | 300 lbs |
| Reach Height | 8’ 6” |
| Safety Class | IA |
| Step/Rung Shape | Flat |
| Overall Length | 4 ft |
| Approximate Spread | 28 3/8” |
| Size | 4 ft |
| Width [Max] | 18.5 in |
| Capacity | 300 lbs |
| Step Depth | 3 in |
| Weight | 13.0 LB |
| EAN or UPC | 728865100139 |

