- 6 ft Step Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 6 foot aluminum step ladder has a load capacity of 300lb, rated ANSI Type IA. This ladder is equipped with the innovative ProTop with a magnet and multiple tool slots, molded pail shelf, angled aluminum slip-resistant rubber feet, steel gusset bracing, and center-pull spreader braces. This ladder is ideal for painting. The Louisville AS3006 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Heavy-duty, 300 lb rated industrial step ladder. Ideal ladder for painters and light/general industrial users.
features
- Multifunctional ProTop With Multiple Tool Slots
- Molded Pail Shelf
- Center-Pull Spreader Braces
- Heavy-Duty Gusset Bracing
- Angled Aluminum Slip-Resistant Rubber Feet
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Type | Step |
| Size | 6 ft |
| Capacity Wt. [Max] | 300 lbs |
| Width [Max] | 21.5 in |
| Reach Height | 10’ 5” |
| Step Size | 3 in |
| Bottom Width | 21 1/2 in |
| Overall Length | 6 ft |
| Safety Class | IA |
| Color | Silver |
| Approximate Spread | 40 3/8” |
| Material | Aluminum |
| Capacity | 300 lbs |
| Step/Rung Shape | Flat |
| Step Depth | 3 in |
| Approximate Cubes | 5.69 |
| Weight | 17.0 LB |
| EAN or UPC | 728865100108 |

