- 10 ft Step Ladder
- Aluminum
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 10 foot aluminum step ladder has a load capacity of 300lb, rated ANSI Type IA. This ladder is equipped with the innovative ProTop with a magnet and multiple tool slots, molded pail shelf, angled aluminum slip-resistant rubber feet, steel gusset bracing, and pinch-resistant spreader braces. This ladder is ideal for painting. The Louisville AS3010 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Heavy-duty, 300 lb rated industrial step ladder. Ideal ladder for painters and light/general industrial users.
features
- Multifunctional ProTop With Multiple Tool Slots
- Molded Pail Shelf
- Center-Pull Spreader Braces
- Heavy-Duty Gusset Bracing
- Angled Aluminum Slip-Resistant Rubber Feet
compliances
- 0
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Type | Step |
| Step/Rung Shape | Flat |
| Overall Length | 10 ft |
| Step Size | 3 in |
| Reach Height | 14’ 2” |
| Size | 10 ft |
| Capacity | 300 lbs |
| Bottom Width | 27 1/2” |
| Safety Class | IA |
| Approximate Spread | 64 5/8” |
| Capacity Wt. [Max] | 300 lbs |
| Width [Max] | 27.5 in |
| Step Depth | 3 in |
| Material | Aluminum |
| Color | Silver |
| Approximate Cubes | 8.74 |
| Weight | 28.003 LB |
| EAN or UPC | 728865044419 |

