- 4 ft Step Ladder
- Aluminum
- 225 lbs Capacity
- Safety Class II
description
- This Louisville 4 foot lightweight aluminum step ladder has a load capacity of 225lb, rated ANSI Type II. This ladder is equipped with a molded top with handyman’s tool slots, molded pail shelf, slip-resistant rubber feet, steel gusset bracing, and pinch-resistant spreader braces. This ladder is ideal for painting. The Louisville AS4004 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Medium-duty, 225 lb rated step ladder for general-purpose and commercial applications. Superior features for a commercial grade ladder.
features
- Molded top with parts tray provides exceptional stiffness and rigidity
- in addition, the top has a recessed parts tray and tool slots
- Pinch-resistant spreader braces
- Molded pail shelf: self-closing, structural molded pail self
- nonskid surface and outer retaining edge provide additional features
- Slip-resistant rubber feet
- Heavy-duty aluminum side rails 102075566
- 0
- Slip-resistant platform: large fully serrated platform 15 7/8"" wide by 20 1/4"" deep locks ladder in place when open"
| Bottom Width | 17 7/8” |
| Material | Aluminum |
| Overall Length | 4 ft |
| Width [Max] | 18.5 in |
| Step Type | Flat Step |
| Step/Rung Shape | Flat |
| Reach Height | 8’ 6” |
| Color | Silver |
| Type | Step |
| Approximate Cubes | 2.8 |
| Step Size | 3 in |
| Height (Max) Text | 4 ft |
| Capacity Wt. [Max] | 225 lbs |
| Safety Class | II |
| Step Depth | 3 in |
| Capacity | 225 lbs |
| Approximate Spread | 27 1/2” |
| Size | 4 ft |
| Weight | 9.0 LB |
| EAN or UPC | 728865100030 |

