- 6 ft Step Ladder
- Aluminum
- 225 lbs Capacity
- Safety Class II
description
- This Louisville 6 foot lightweight aluminum step ladder has a load capacity of 225lb, rated ANSI Type II. This ladder is equipped with a molded top with handyman’s tool slots, molded pail shelf, slip-resistant rubber feet, steel gusset bracing, and pinch-resistant spreader braces. This ladder is ideal for painting. The Louisville AS4006 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Medium-duty, 225 lb rated step ladder for general-purpose and commercial applications. Superior features for a commercial grade ladder.
features
- Molded top with parts tray provides exceptional stiffness and rigidity
- in addition, the top has a recessed parts tray and tool slots
- Pinch-resistant spreader braces
- Molded pail shelf: self-closing, structural molded pail self
- nonskid surface and outer retaining edge provide additional features
- Slip-resistant rubber feet
- Heavy-duty aluminum side rails 102077434
- 0
- Slip-resistant platform: large fully serrated platform 15 7/8"" wide by 20 1/4"" deep locks ladder in place when open"
| Type | Step |
| Size | 6 ft |
| Material | Aluminum |
| Width [Max] | 21.5 in |
| Step Size | 3 in |
| Height (Max) Text | 6 ft |
| Step Depth | 3 in |
| Capacity Wt. [Max] | 225 lbs |
| Color | Silver |
| Safety Class | II |
| Capacity | 225 lbs |
| Overall Length | 6 ft |
| Bottom Width | 20 3/8” |
| Approximate Spread | 47 1/8” |
| Reach Height | 10’ 5” |
| Step/Rung Shape | Flat |
| Step Type | Flat Step |
| Approximate Cubes | 4.83 |
| Weight | 13.0 LB |
| EAN or UPC | 728865100047 |

