- Extra Heavy Duty Aluminum Extension Trestle Ladder
- 10' Step Ladder
- 15' 6" Extension
applications
- Extra heavy-duty, 300 lb rated extension trestle for free-standing extension needs. Also ideal for use with scaffold planks. Designed to accommodate planks up to 14" wide when trestles are used in pairs. Fly section is not designed for use as a single lad
features
- Heavy trestle top hinge: extra heavy plated steel strap hinges form top of trestle and support slide guides for the fly section
- Slide guides and spreader braces: plated steel spreader braces interlock with bottom pair of fly section slide guides
- steel backup washers and reinforcing back plates prolong life at key pivot points
- Locking bail: hinged steel bail provides easy-to-use solution for locking fly section in place
- fly section can be raised or lowered in 12" increments without closing the trestle
- Slip-resistant rubber feet
- Double rivet step construction: each step secured with six, large headed, solid aluminum rivets for maximum strength
| Length [Max] | 15.5 ft |
| Color | Silver |
| Length [Min] | 10 ft |
| Approximate Cubes | 30.19 |
| Approximate Spread | 84 in |
| Step Size | 3 in |
| Step Type | Flat Step |
| Capacity | 300 lbs |
| Length | 10 ft |
| Bottom Width | 39 in |
| Material | Aluminum |
| Size | 10 ft |
| Type | Extension |
| Weight | 74.001 LB |
| EAN or UPC | 728865018892 |

