- 2 ft Size
- Aluminum Material
- 1.9 ft Height To Top Step
- 22.2 in Bottom Width
| Bottom Width | 22.2 in |
| Size | 2 ft |
| Step Depth | 6 in |
| Height to Top Step | 1.9 ft |
| Material | Aluminum |
| Weight | 19.0 LB |
| EAN or UPC | 728865018953 |
| Bottom Width | 22.2 in |
| Size | 2 ft |
| Step Depth | 6 in |
| Height to Top Step | 1.9 ft |
| Material | Aluminum |
| Weight | 19.0 LB |
| EAN or UPC | 728865018953 |