- 2 ft Aluminum Step Stool
description
- A heavy-duty, multi-purpose industrial step stand.
features
- Large molded top
- Heavy-duty gusset bracing
- Large aluminum steps
compliances
- 0
caution
- Not for use on pipelines carrying caustic, hazardous or otherwise harmful materials
| Height to Top Step | 22 3/4 in |
| Material | Aluminum |
| Bottom Width | 18 in |
| Top Size | 14 in x 9 1/4 in |
| Step Size | 6 in |
| Capacity Wt. [Nom] | 300 lbs |
| Approximate Cubes | 4.65 |
| Size | 2 ft |
| Approximate Spread | 20 in |
| Weight | 8.0 LB |
| EAN or UPC | 728865018939 |
-
Type IA


