- 3 ft Aluminum Step Stool
description
- A heavy-duty, multi-purpose industrial step stand.
features
- Large molded top
- Heavy-duty gusset bracing
- Large aluminum steps
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Step Size | 6 in |
| Size | 3 ft |
| Approximate Spread | 26 in |
| Height to Top Step | 34 in |
| Material | Aluminum |
| Bottom Width | 20 in |
| Top Size | 14 in x 9 1/4 in |
| Approximate Cubes | 10.28 |
| Capacity Wt. [Nom] | 300 lbs |
| Weight | 12.0 LB |
| EAN or UPC | 728865018977 |
-
Type IA


