- Extra Heavy Duty
- Fiberglass Articulated Ladder
- 4' Section Length
- 16' Straight Length
- 8' Step Ladder Height
| Length [Max] | 12 ft |
| Approximate Cubes | 7.5 |
| Step Type | Round Rung |
| Material | Fiberglass |
| Length | 12 ft |
| Type | Articulated |
| Capacity | 300 lbs |
| Size | 16 ft |
| Bottom Width | 28 in |
| Length [Min] | 4 ft |
| Width | 15 3/8 in |
| Weight | 55.0 LB |

