There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Versatile all-purpose nonconductive ladder converts quickly from a step ladder to a push-up extension ladder. Extra heavy-duty, 300 lb rated for heavy industrial use. Flared front section with flat steps.
features
Hinging mechanism: exclusive guide lock brackets form solid spreader braces when the unit is in the step ladder position and slide guides when extended
extra heavy-duty plated steel
Standard pole grip: web pole grip to hold top of ladder against poles, pipes or corners
made of flexible high strength dacron webbing with a 5" section of corrugated rubber tread
Utility-style saftey shoes: heavy aluminum casting with thick, wraparound rubber thread on lower end of both sections
used by utilities for solid footing at differing angles
replaceable
Rung lock heavy-duty aluminum rung cradle for easy setup in extended position
11 1/2" wide rung support spreads the load over entire width of rung
Double-rivet step construction
Bottom Width
23.625 in
Approximate Cubes
8.06
Width
14 5/8 in
Size
6 ft
Height (Max) Text
9 ft
Step Size
3 in
Type
Combination
Step Type
Flat Step/Round
Material
Fiberglass
Capacity
300 lbs
Weight
33.0 LB
We're here for you
with Service Centers across the country - We have your back