- 8 ft Single Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 8 foot fiberglass single ladder has a load capacity of 300 pounds, rated ANSI Type IA. This ladder features direct rung – rail connection for rigidity and stability, D-shaped rungs, mar-resistant rail end caps, and swivel safety shoes with metal shield. The Louisville FE3108 straight ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Steel Swivel Safety Shoe With Metal Shield
- Mar-Resistant Rail End Caps
- Direct Rung-Rail Connection
- D-Shaped Rungs
| No. of Steps | 8 |
| Capacity Wt. [Max] | 300 lbs |
| Type | Single |
| Step Depth | 1.5 |
| Color | Red |
| Reach Height | 11’ 1” |
| Safety Class | IA |
| Capacity | 300 lbs |
| Overall Length | 8 ft |
| Size | 8 ft |
| Material | Fiberglass |
| Weight | 16.0 LB |
| EAN or UPC | 728865089410 |

