- 13 ft Extension Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 16 foot fiberglass extension ladder has a 300 pounds. load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder also includes the patented QuickLatch system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. The ladder features outside slide guides, D-shaped rungs fully serrated for a slip resistant surface, non-marring rail end caps, rope and pulley and steel swivel safety shoes with metal shield to be used with the tread down or in spike position. The Louisville FE3216 fiberglass extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Industrial use
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- Patented Quicklatch Runglock System
- Steel Swivel Safety Shoe With Metal Shield
- Direct Rung-Rail Connection
- Mar-Resistant Rail End Caps
- Outside Slide Guides
- D-Shaped Rungs
compliances
- 0
| Bottom Width | 17 1/16 in |
| Safety Class | IA |
| Width [Min] | 14 11/16 in |
| Overall Length | 16 ft |
| Reach Height | 15’ 11” |
| Color | Red |
| Width [Max] | 17 1/16 in |
| Capacity | 300 lbs |
| Material | Fiberglass |
| Section Height | 8 ft |
| Capacity Wt. [Max] | 300 lbs |
| Type | Extension |
| Size | 13 ft |
| Approximate Cubes | 6.44 |
| Step Size | N/A |
| Weight | 30.0 LB |
| EAN or UPC | 728865200044 |
-
Type IA


