This Louisville 24 foot fiberglass extension ladder has a 300 pounds. load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder also includes the patented QuickLatch system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. The ladder features outside slide guides, D-shaped rungs fully serrated for a slip resistant surface, non-marring rail end caps, rope and pulley and steel swivel safety shoes with metal shield to be used with the tread down or in spike position. The Louisville FE3224 fiberglass extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
Industrial use
features
Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
Patented Quicklatch Runglock System
Steel Swivel Safety Shoe With Metal Shield
Direct Rung-Rail Connection
Mar-Resistant Rail End Caps
Outside Slide Guides
D-Shaped Rungs
compliances
0
Reach Height
23’ 8”
Section Height
12 ft
Color
Red
Type
Extension
Capacity Wt. [Max]
300 lbs
Capacity
300 lbs
Approximate Cubes
9.52
Size
21 ft
Width [Min]
14 11/16 in
Overall Length
24 ft
Bottom Width
17.0625 in
Width [Max]
17 1/16 in
Safety Class
IA
Step Size
N/A
Material
Fiberglass
Weight
52.0 LB
EAN or UPC
728865200051
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back