This Louisville 24 foot heavy duty fiberglass extension ladder has a 375lb load capacity, rated ANSI Type IAA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. The ladder features outside slide guides, aluminum rung connector plates, D-shaped rungs fully serrated for a slip resistant surface, non-marring rail end caps, rope and pulley, and full heavy duty metal boot with steel swivel safety shoes to be used with the tread down or in spike position. The Louisville FE4224HD fiberglass extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
Aluminum Swivel Safety Shoes With Full Metal Boot
Patented Quicklatch Runglock System
Mar-Resistant Rail End Caps
Aluminum Rung Connector Plates
Outside Slide Guides
D-Shaped Rungs
compliances
0
Type
Extension
Capacity
375 lbs
Extended Length
21 ft
Overall Length
24 ft
Approximate Cubes
9.18
Capacity Wt. [Max]
375 lbs
Height (Max) Text
21 ft
Step Size
3 in
Color
Yellow
Material
Fiberglass
Size
24 ft
Bottom Width
17 3/4 in
Reach Height
23’ 8”
Safety Class
IAA
Weight
58.001 LB
EAN or UPC
728865071255
We're here for you
with Service Centers across the country - We have your back