Louisville Ladder
FE4512HD
Rhino 375™ Fiberglass Channel Extension Ladder Series FE4000HD
Item #103907265
- Extra Heavy Duty Channel Extension
- Fiberglass
- Single Ladder
- 12' Max Extended Length
- Round Rung
features
- Aluminum plate connection rungs are hydraulically double crimped to aluminum plate
- Each plate is fastened to side rails with four solid aluminum rivets
- D-shaped rungs: tempered, serrated aluminum rungs provide slip-resistant surface
- New 375 lb rated safety yellow rail is a distinctive rail color that offers ultra-high quality looks that separates this ladder from the rest
- Mar-resistant rail end caps: Impact-resistant caps on all rail ends provide rail protection for longer life and protect work surfaces from marring
- Louisville Ladder's Full Metal Boot™: extra heavy-duty cast aluminum shoes with thick rubber tread
- exclusive Louisville Ladder design
- full swivel safety shoe can be used with tread down or in spike position
- QuickLatch™ equipped runglock
| Size | 12 ft |
| Material | Fiberglass |
| Approximate Cubes | 7 |
| Length [Max] | 12 ft |
| Capacity | 375 lbs |
| Type | Extension |
| Bottom Width | 17 3/4 in |
| Length | 12 ft |
| Length [Min] | 12 ft |
| Step Type | Round Rung |
| Weight | 25.0 LB |
