- 20 ft Extension Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 20 foot fiberglass extension ladder has a 300lb load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder features aluminum rung connector plates, outside slide guides, D-shaped rungs fully serrated for a slip resistant surface, non-marring rail end caps, rope and pulley, and full heavy duty metal boot with steel swivel safety shoes to be used with the tread down or in spike position. The Louisville FE7220 fiberglass extension ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- Aluminum Rung Connector Plates
- Aluminum Swivel Safety Shoes With Full Metal Boot
- Patented Quicklatch Runglock System
- D-Shaped Rungs
- Outside Slide Guides
- Mar-Resistant Rail End Caps
| Step/Rung Shape | D-Rung |
| Extended Length | 17 ft |
| Capacity Wt. [Max] | 300 lbs |
| Material | Fiberglass |
| Size | 20 ft |
| Fly Section Width | 16 11/16 in |
| Base Section Width | 17 11/16 in |
| Safety Class | IA |
| Reach Height | 19’ 10” |
| Color | Red |
| Overall Length [Max] | 20 ft |
| Type | Extension |
| Capacity | 300 lbs |
| Overall Length [Min] | 10 ft |
| Step Depth | 3 1/4 in |
| Overall Length | 20 ft |
| No. of Sections | 2 |
| Origin | Extension Ladders |
| Capacity Wt. [Nom] | 300 lbs |
| Weight | 45.001 LB |
| EAN or UPC | 728865085986 |

