- 10 ft Shelf Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 10 foot fiberglass shelf ladder has a load capacity of 300 pounds, rated ANSI Type IA. This ladder is designed so that steps are at level when the ladder is set at 18 degrees. This shelf ladder is equipped with a rubber bumper that extends 6-inches down the side rails to protect the landing surface and to provide stability, heavy-duty gusset bracing, angled aluminum slip-resistant rubber feet, double-rivet step construction, and angled serrated aluminum steps. This ladder is ideal for getting to shelves with narrow aisles where standard ladders will not fit. The Louisville FH1010 shelf ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Extra heavy-duty, 300 lb rated shelf ladder for all demanding industrial applications. Steps are level when the ladder is set at 18°. Nonconductive fiberglass side rails with fully serrated aluminum steps.
features
- Rubber Bumper For Stability
- Angled Aluminum Slip-Resistant Rubber Feet
- Angled Steps
- Double-Rivet Step Construction
- Serrated Aluminum Steps
- Heavy-Duty Gusset Bracing
| Capacity | 300 lbs |
| Length [Max] | 10 ft |
| Capacity Wt. [Max] | 300 lbs |
| Size | 10 ft |
| Material | Fiberglass |
| Step Depth | 3 in |
| Type | Shelf |
| Overall Length | 10 ft |
| Width | 15 1/4 in |
| Safety Class | IA |
| Bottom Width | 15 1/4 in |
| Step/Rung Shape | Flat |
| Length [Min] | 10 ft |
| Step Size | 3 in |
| Step Type | Flat Step |
| Length | 10 ft |
| Color | Red |
| Approximate Cubes | 3.79 |
| Weight | 20.0 LB |
| EAN or UPC | 728865024596 |

