- 14 ft Twin Step Ladder
- Fiberglass
- 375 lbs Capacity
- Safety Class IAA
description
- This Louisville 14 foot non-conductive fiberglass industrial twin front step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder is equipped with Raptor Boot™ with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, SHOX™ impact absorption system, heavy-gauge steel hinges, heavy-duty gusset bracing, inside spreader braces, and riveted step construction. Twin front step ladders allow two users to work on the same ladder simultaneously to easily accomplish tasks that would be more difficult for a single person. The Louisville FM1414HD twin front step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Shox™ Impact Absorption System
- Raptor Boot™ With Slip-resistant Non-Marring Bonded Tread
- Heavy Gauge Steel Hinges
- Inside Spreader Braces
- Heavy-Duty Gusset Bracing
- Riveted Step Construction
| Step Depth | 3 |
| No. of Steps | 13 |
| Approximate Spread | 113 3/8” |
| Reach Height | 18’ |
| Color | Red |
| Capacity Wt. [Max] | 375 lbs |
| Overall Length | 14 ft |
| Size | 14 ft |
| Type | Twin Step |
| Material | Fiberglass |
| Bottom Width | 34 1/2” |
| Capacity | 375 lbs |
| Safety Class | IAA |
| Weight | 84.001 LB |
| EAN or UPC | 728865089328 |

