- 6 ft Twin Front Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 6 foot non-conductive fiberglass industrial twin front step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with Raptor Boot™ with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, SHOX™ impact absorption system, heavy-gauge steel hinges, inside spreader braces, and double-rivet step construction. Twin front step ladders allow two users to work on the same ladder simultaneously to easily accomplish tasks that would be more difficult for a single person. The Louisville FM1506 twin front step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Shox™ Impact Absorption System
- Raptor Boot™ With Slip-resistant Non-Marring Bonded Tread
- Inside Spreader Braces
- Double-Rivet Step Construction
- Heavy Gauge Steel Hinges
compliances
- 0
| Step Size | 3 in |
| Bottom Width | 22 1/2” |
| Size | 6 ft |
| Material | Fiberglass |
| Type | Twin Front |
| Capacity | 300 lbs |
| Color | Red |
| Safety Class | IA |
| Overall Length | 6 ft |
| Approximate Spread | 53 3/4” |
| Reach Height | 10’ 5” |
| Approximate Cubes | 4.3 |
| Capacity Wt. [Max] | 300 lbs |
| Weight | 27.0 LB |
| EAN or UPC | 728865088338 |


