- 12 ft Fiberglass Step Ladder
features
- DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
- Molded top with recessed tray
- Inside spreader braces
- Spreader brace reinforcement plates
- Full channel fiberglass rail
- Heavy-duty gusset bracing
- Double-rivet step construction
compliances
- 0
| Approximate Spread | 78 in |
| Approximate Cubes | 17.23 |
| Bottom Width | 21 7/8 in |
| Type | Step |
| Material | Fiberglass |
| Step Size | 3 in |
| Size | 12 ft |
| Weight | 55.0 LB |
| EAN or UPC | 728865200174 |

