- 4 ft Fiberglass Step Ladder
features
- 375 lb rated safety yellow rail
- Full DaBoot™ slip-resistant rubber feet
- Double-rivet step construction
- Heavy-duty reinforcement plates
- Molded top with recessed tray
- Extra heavy-duty inside spreader braces
- Heavy-duty gusset bracing
compliances
- 0
| Width [Max] | 20.5 in |
| Step Depth | 3 in |
| Size | 4 ft |
| Approximate Cubes | 4.04 |
| Material | Fiberglass |
| Bottom Width | 20.5 in |
| Step Size | 3 in |
| Safety Class | IAA |
| Type | Step |
| Approximate Spread | 29 in |
| Step/Rung Shape | Flat |
| Capacity Wt. [Max] | 375 lbs |
| Color | Yellow |
| Overall Length | 4 ft |
| Weight | 19.0 LB |
| EAN or UPC | 728865068651 |

