- 6 ft Step Ladder
- Fiberglass
- 375 lbs Capacity
- Safety Class IAA
description
- This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder is equipped with a heavy-duty gauge metal top, slip-resistant boot, inside spreader braces, heavy-duty gusset bracing, and double-rivet step construction. The Louisville FS1306HD step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Heavy Gauge Metal Top
- Slip-Resistant Boot
- Heavy-Duty Gusset Bracing
- Double-Rivet Step Construction
- Inside Spreader Braces
| Size | 6 ft |
| Bottom Width | 21 3/4” |
| Reach Height | 10’ 4” |
| Capacity Wt. [Max] | 375 lbs |
| Safety Class | IAA |
| Color | Red |
| Material | Fiberglass |
| No. of Steps | 5 |
| Step Depth | 3 |
| Capacity | 375 lbs |
| Type | Step |
| Approximate Spread | 41” |
| Weight | 22.0 LB |
| EAN or UPC | 728865091598 |

