- 10 ft Step Ladder
- Fiberglass
- 375 lbs Capacity
- Safety Class IAA
description
- This Louisville 10 foot non-conductive fiberglass step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder is equipped with a heavy-duty gauge metal top, slip-resistant boot, inside spreader braces, heavy-duty gusset bracing, and double-rivet step construction. The Louisville FS1310HD step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Heavy Gauge Metal Top
- Slip-Resistant Boot
- Heavy-Duty Gusset Bracing
- Double-Rivet Step Construction
- Inside Spreader Braces
| Color | Red |
| Capacity | 375 lbs |
| No. of Steps | 9 |
| Approximate Spread | 64 11/16” |
| Bottom Width | 27 7/8” |
| Reach Height | 14’ 2” |
| Type | Step |
| Size | 10 ft |
| Capacity Wt. [Max] | 375 lbs |
| Safety Class | IAA |
| Material | Fiberglass |
| Step Depth | 3 |
| Weight | 40.0 LB |
| EAN or UPC | 728865093363 |

