- 6 ft Step Ladder
- Fiberglass
- 375 lbs Capacity
- Safety Class IAA
description
- This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder is equipped with the innovative Raptor top™ with magnet and multiple tool slots, SHOX™ impact absorption system, Raptor boots™ with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and riveted step construction with gussets. The Louisville FS1406HD step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Shox™ Impact Absorption System
- Multifunctional Raptor Top™ With Multiple Tool Slots And Magnet
- Raptor Boot™ With Slip-resistant Non-Marring Bonded Tread
- Inside Spreader Braces
- Riveted Step Construction With Gussets
- Wide Back Braces
compliances
- 0
| Approximate Spread | 39 3/8 in |
| Type | Step |
| Approximate Cubes | 6.83 |
| Overall Length | 6 ft |
| Reach Height | 10’ 5” |
| Capacity | 375 lbs |
| Step Type | Flat Step |
| Step Size | 3 in |
| Material | Fiberglass |
| Size | 6 ft |
| Color | Red |
| Capacity Wt. [Max] | 375 lbs |
| Bottom Width | 22 9/16 in |
| Safety Class | IAA |
| Weight | 21.0 LB |
| EAN or UPC | 728865085801 |


