- 2 ft Step Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 2-Foot non-conductive fiberglass step stool has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with a wide stand on top, pinch-resistant spreader braces, heavy-duty gusset bracing, and angled aluminum slip-resistant rubber feet. The Louisville FS1502 step stool meets or exceeds the safety standards set by ANSI, and OSHA.
applications
- Everyday use by contractors and industry
features
- Large Molded Stand On Top
- Angled Aluminum Slip-Resistant Rubber Feet
- Heavy-Duty Gusset Bracing
- Double-Rivet Step Construction
| Color | Red |
| Origin | Step Ladders |
| Safety Class | IA |
| Width [Max] | 17 in |
| Step/Rung Shape | Flat |
| Step Depth | 3 in |
| Capacity | 300 lbs |
| Material | Fiberglass |
| Size | 2 ft |
| Reach Height | 8’ 9” |
| Type | Step |
| Capacity Wt. [Max] | 300 lbs |
| Overall Length | 2 ft |
| Approximate Spread | 18 1/8 in |
| Bottom Width | 17 in |
| Weight | 8.0 LB |
| EAN or UPC | 728865085573 |

