- 6 ft Step Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top™ with magnet and multiple tool slots, SHOX™ impact absorption system, new Raptor boots™ with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1506 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Everyday use by contractors and industry
features
- Shox™ Impact Absorption System
- Multifunctional Raptor Top™ With Multiple Tool Slots And Magnet
- Raptor Boot™ With Slip-resistant Non-Marring Bonded Tread
- Inside Spreader Braces
- Double-Rivet Step Construction
- Wide Back Braces
compliances
- 0
| Step Size | 3 in |
| Reach Height | 10’ 5” |
| Material | Fiberglass |
| Size | 6 ft |
| Type | Step |
| Approximate Cubes | 5.49 |
| Bottom Width | 22 3/8 in |
| Safety Class | IA |
| Capacity Wt. [Max] | 300 lbs |
| Overall Length | 6 ft |
| Approximate Spread | 40 1/2 in |
| Color | Red |
| Capacity | 300 lbs |
| Weight | 20.0 LB |
| EAN or UPC | 728865200129 |


