- 8 ft Step Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 8 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top™ with magnet and multiple tool slots, SHOX™ impact absorption system, new Raptor boot™ with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1508 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
applications
- Everyday use by contractors and industry
features
- Shox™ Impact Absorption System
- Multifunctional Raptor Top™ With Multiple Tool Slots And Magnet
- Raptor Boot™ With Slip-resistant Non-Marring Bonded Tread
- Inside Spreader Braces
- Double-Rivet Step Construction
- Wide Back Braces
compliances
- 0
| Reach Height | 12’ 3” |
| Safety Class | IA |
| Color | Red |
| Bottom Width | 25 3/8 in |
| Overall Length | 8 ft |
| Size | 8 ft |
| Approximate Spread | 53 in |
| Type | Step |
| Approximate Cubes | 8.29 |
| Material | Fiberglass |
| Capacity | 300 lbs |
| Step Size | 3 in |
| Capacity Wt. [Max] | 300 lbs |
| Weight | 26.0 LB |
| EAN or UPC | 728865200136 |


