- 8 ft Step Ladder
- Fiberglass
- 250 lbs Capacity
- Safety Class I
description
- This Louisville 8 foot non-conductive fiberglass step ladder has a load capacity of 250lbs, rated ANSI Type I. This ladder is equipped with the innovative ProTop™ with multiple tool slots, SHOX™ impact absorption system, slip-resistant rubber boot, pinch-resistant spreader braces, wide back braces, and double-rivet step construction. The Louisville FS2008 step ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Multifunctional ProTop™ With Multiple Tool Slots
- Shox™ Impact Absorption System
- Slip-Resistant Boot
- Pinch-Resistant Spreader Braces
- Double-Rivet Step Construction
compliances
- 0
| Width [Max] | 24 7/8 in |
| Overall Length | 8 ft |
| Size | 8 ft |
| Approximate Spread | 52 in |
| Bottom Width | 25 in |
| Reach Height | 12’ 3” |
| Safety Class | I |
| Capacity Wt. [Max] | 250 lbs |
| Type | Step |
| Step Size | 3 in |
| Capacity | 250 lbs |
| Step/Rung Shape | Flat |
| Material | Fiberglass |
| Approximate Cubes | 6.7 |
| Color | Yellow |
| Step Depth | 3 in |
| Weight | 22.0 LB |
| EAN or UPC | 728865025906 |

