- Special Purpose Tripod Ladder
- Fiberglass
- 6' Height
applications
- Our type one special purpose fiberglass tripod, designed to meet demanding nonconductive tripod ladder applications.
features
- Reinforced outrigger supports spread out the base for extra stability
- Center-pull spreader brace: unique center-pull spreader brace designed for one-hand operation
- brace is plated steel for extra strength and durability
- Molded outrigger rail end caps: provides smooth, nonjagged surface at outrigger/ladder connection
| Type | Tripod |
| Step Type | Flat Step |
| Height (Max) Text | 6 ft |
| Approximate Cubes | 14 |
| Size | 6 ft |
| Capacity | 375 lbs |
| Width | 35 1/2 in |
| Material | Fiberglass |
| Bottom Width | 35 1/2 in |
| Step Size | 3 in |
| Approximate Spread | 41 in |
| Weight | 23.0 LB |

