Louisville Ladder
FW2404
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #102114530
- Mobile Maintenance Platform
- Fiberglass
- 4' Size
- 1 Person w/24" x 17" Platform
| Step Type | Flat Step |
| Caster Dia. | 4 in |
| Hand Rail Height | 8.5 in |
| Height (Max) Text | 3 ft 2 1/2 in |
| Bottom Width | 32 5/8 in |
| Approximate Cubes | 18 |
| Type | Platform |
| Platform Size | 24" x 17" |
| Step Size | 5 in |
| Capacity | 300 lbs |
| Length [Max] | 54.75 in |
| Approximate Spread | 54 3/4 in |
| Size | 4 ft |
| Material | Fiberglass |
| Weight | 159.003 LB |
| EAN or UPC | 728865062635 |
