Louisville Ladder
FW2406
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #102076973
- Mobile Maintenance Platform
- Fiberglass
- 6' Size
- 1 Person w/24" x 17" Platform
| Material | Fiberglass |
| Caster Dia. | 4 in |
| Step Size | 5 in |
| Bottom Width | 32 5/8 in |
| Height (Max) Text | 4 ft 9 1/2 in |
| Size | 6 ft |
| Type | Platform |
| Platform Size | 24" x 17" |
| Capacity | 300 lbs |
| Hand Rail Height | 3.5 in |
| Step Type | Flat Step |
| Length [Max] | 71.875 in |
| Approximate Spread | 71 7/8 in |
| Approximate Cubes | 21 |
| Weight | 189.003 LB |
| EAN or UPC | 728865060341 |
