Louisville Ladder
FW2410
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #102075058
- Mobile Maintenance Platform
- Fiberglass
- 10' Size
- 1 Person w/24" x 17" Platform
| Height (Max) Text | 7 ft 11 1/2 in |
| Hand Rail Height | 5.5 in |
| Step Size | 5 in |
| Platform Size | 24" x 17" |
| Capacity | 300 lbs |
| Step Type | Flat Step |
| Bottom Width | 32 5/8 in |
| Type | Platform |
| Size | 10 ft |
| Caster Dia. | 5 in |
| Approximate Spread | 106 1/8 in |
| Material | Fiberglass |
| Approximate Cubes | 60 |
| Length [Max] | 106.125 in |
| Weight | 403.007 LB |
| EAN or UPC | 728865060136 |
