Louisville Ladder
FW2412
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #102077361
- Mobile Maintenance Platform
- Fiberglass
- 12' Size
- 1 Person w/24" x 17" Platform
| Capacity | 300 lbs |
| Caster Dia. | 5 in |
| Size | 12 ft |
| Material | Fiberglass |
| Approximate Spread | 123 1/4 in |
| Step Type | Flat Step |
| Platform Size | 24" x 17" |
| Bottom Width | 36 3/8 in |
| Step Size | 5 in |
| Height (Max) Text | 9 ft 6 1/2 in |
| Type | Platform |
| Hand Rail Height | 0.5 in |
| Length [Max] | 123.25 in |
| Approximate Cubes | 71 |
| Weight | 439.007 LB |
| EAN or UPC | 728865060396 |
