Louisville Ladder
FW2413
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #103924889
- Mobile Maintenance Platform
- Fiberglass
- 13' Size
- 1 Person w/24" x 17" Platform
| Platform Size | 24" x 17" |
| Step Size | 5 in |
| Hand Rail Height | 13.83333 ft |
| Length [Max] | 131.813 in |
| Capacity | 300 lbs |
| Step Type | Flat Step |
| Material | Fiberglass |
| Approximate Cubes | 77 |
| Size | 13 ft |
| Bottom Width | 39 1/2 in |
| Caster Dia. | 5 in |
| Approximate Spread | 131 13/16 in |
| Height (Max) Text | 10 ft 4 in |
| Type | Platform |
| Weight | 512.0 LB |
