Louisville Ladder
FW2414
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #102089633
- Mobile Maintenance Platform
- Fiberglass
- 14' Size
- 1 Person w/24" x 17" Platform
| Material | Fiberglass |
| Size | 14 ft |
| Step Type | Flat Step |
| Step Size | 5 in |
| Approximate Spread | 140.375 in |
| Length [Max] | 140.375 in |
| Height (Max) Text | 11 ft 1 1/2 in |
| Capacity | 300 lbs |
| Platform Size | 24" x 17" |
| Hand Rail Height | 7.5 in |
| Approximate Cubes | 83 |
| Type | Platform |
| Caster Dia. | 5 in |
| Bottom Width | 39.5 in |
| Weight | 529.009 LB |
| EAN or UPC | 728865060419 |
