Louisville Ladder
FW2505
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #103907259
- Mobile Maintenance Platform
- Fiberglass
- 5' Size
- 2 Person w/24" x 34" Platform
| Approximate Spread | 80 7/16 in |
| Approximate Cubes | 25 |
| Size | 5 ft |
| Length [Max] | 80.4375 in |
| Caster Dia. | 4 in |
| Height (Max) Text | 4 ft |
| Step Size | 5 in |
| Bottom Width | 32 5/8 in |
| Capacity | 600 lbs |
| Step Type | Flat Step |
| Type | Platform |
| Hand Rail Height | 7.5 ft |
| Material | Fiberglass |
| Platform Size | 24" x 34" |
| Weight | 194.0 LB |
| EAN or UPC | 728865061492 |
