- 4 ft Platform Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- This Louisville 4 foot Pinnacle Platform step ladder has a 300lb load capacity, rated ANSI Type IA. It features a 30″ extended handrail (perfect tool belt height) and a 30% larger platform area for added comfort and safety. This ladder is equipped with the innovative ProTop™ with multiple tool slots and magnet, SHOX™ impact absorption system, Raptor Boot™ with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, wide back braces, and double-rivet step construction. The Louisville FXP1704 Pinnacle Platform ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Wide Back Braces
- Double-Rivet Step Construction
- Shox™ Impact Absorption System
- 30″ Tall Extended Handrail From Top To Platform
- 30% Larger Platform Area For Added Comfort And Safety
- ProTop™ With Multiple Tool Slots And Magnet
- Slip-resistant Raptor Boot™
| Type | Platform |
| Reach Height | 10’ 5” |
| Overall Length | 4 ft |
| Material | Fiberglass |
| Capacity | 300 lbs |
| Approximate Spread | 45” |
| Capacity Wt. [Max] | 300 lbs |
| Platform Length | 21 in |
| Color | Red |
| Safety Class | IA |
| Platform Size | 15.5" x 21" |
| Platform Width | 15 1/2 in |
| Size | 4 ft |
| Step Depth | 3 in |
| No. of Steps | 4 |
| Bottom Width | 24 3/4” |
| Weight | 25.71 LB |
| EAN or UPC | 728865124067 |

