- 6 ft Step To Leaning Ladder
- Fiberglass
- 375 lbs Capacity
- Safety Class IAA
description
- The industry changing Step-to-Extension 2-in-1 Cross Step Ladder is better than ever! Its HiVis green top and shoes makes it easily identifiable to prevent fines and improve workplace safety. SUPERIOR SAFETY: This 6-Foot Cross-Step/Shelf Ladder is made of superior quality, non-conductive fiberglass VERSATILE: Converts from a step ladder into a shelf ladder for a 2 in 1 combination in order to get closer to the work area PATENTED PROTOP™ SYSTEM: V-shape ProTop™ allows the ladder to lean against walls, buildings and poles
- and has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, drill and tool slots, and pipe or 2×4 holder. EQUIPPED WITH SHOX™ SYSTEM: Louisville Ladder exclusive SHOX™ system provides extra durability and resistance to abuse and accidental mishandling. STURDY AND STRONG: With its 375-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder. ABOVE AND BEYOND SAFETY STANDARDS: This ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Converts from a step ladder into a shelf ladder for a 2 in 1 combination
- V-shape Protop allows the ladder to lean against walls buildings and poles
- Protop with multiple tool slots and magnet
- Innovative lock latch to secure rear section
- Step ladder angles allows you to get closer to the work area
- Shox impact absorption system
- Raptor Boot with slip-resistant non-marring bonded tread
- Inside spreader braces
- Double-rivet step construction
- Double heavy duty reinforcements
| Color | Yellow |
| Capacity Wt. [Max] | 375 lbs |
| Material | Fiberglass |
| Capacity | 375 lbs |
| Approximate Spread | 36” |
| Type | Step To Leaning |
| Bottom Width | 23 1/4“ |
| Size | 6 ft |
| Step Depth | 3 |
| Safety Class | IAA |
| No. of Steps | 6 |
| Weight | 23.0 LB |
| EAN or UPC | 728865135322 |

