- 6 ft Step To Leaning Ladder
- Fiberglass
- 300 lbs Capacity
- Safety Class IA
description
- The industry changing Step-to-Extension 2-in-1 Cross Step Ladder is better than ever! Its HiVis green top and shoes makes it easily identifiable to prevent fines and improve workplace safety. SUPERIOR SAFETY: This 6-Foot Cross-Step/Shelf Ladder is made of superior quality, non-conductive fiberglass VERSATILE: Converts from a step ladder into a shelf ladder for a 2 in 1 combination in order to get closer to the work area PATENTED PROTOP™ SYSTEM: V-shape ProTop™ allows the ladder to lean against walls, buildings and poles
- and has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, drill and tool slots, and pipe or 2×4 holder. EQUIPPED WITH SHOX™ SYSTEM: Louisville Ladder exclusive SHOX™ system provides extra durability and resistance to abuse and accidental mishandling. STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder. ABOVE AND BEYOND SAFETY STANDARDS: This ladder meets or exceeds the safety standards set by ANSI and OSHA.
features
- Converts From A Step Ladder Into A Shelf Ladder For A 2 In 1 Combination
- V-Shape ProTop Allows The Ladder To Lean Against Walls Buildings And Poles
- ProTop With Multiple Tool Slots And Magnet
- Innovative Lock Latch To Secure Rear Section
- Step Ladder Angles Allows You To Get Closer To The Work Area
- Shox Impact Absorption System
- Raptor Boot With Slip-resistant Non-Marring Bonded Tread
- Inside Spreader Braces
- Double-Rivet Step Construction
- Double Heavy Duty Reinforcements
| Size | 6 ft |
| Material | Fiberglass |
| Capacity Wt. [Max] | 300 lbs |
| Safety Class | IA |
| Capacity | 300 lbs |
| No. of Steps | 6 |
| Type | Step To Leaning |
| Bottom Width | 23 1/4“ |
| Color | Red |
| Step Depth | 3 |
| Approximate Spread | 36” |
| Weight | 21.0 LB |
| EAN or UPC | 728865133144 |

