- 2 ft Fiberglass Step Ladder
features
- Heavy-duty, multi-purpose, industrial step stand
- Large molded top
- Heavy-duty gusset bracing
- Large aluminum steps
compliances
- 0
| Approximate Spread | 20 5/8 in |
| Material | Fiberglass |
| Top Size | 14 in x 9 1/4 in |
| Height to Top Step | 22 3/4 in |
| Bottom Width | 18 in |
| Approximate Cubes | 4.98 |
| Step Size | 6 in |
| Size | 2 ft |
| Capacity Wt. [Nom] | 300 lbs |
| Weight | 15.0 LB |
| EAN or UPC | 728865056412 |


